Skip Content
CYLINDER,HYD,3 IN BORE X 20 IN STRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER,HYD,3 IN BORE X 20 IN STRO

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z368
  • Mfr. Model # 5Z368
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.5 lbs

Technical Specs

  • Bore Dia. (In.) 3
  • Dimension A (In.) 3/16
  • Dimension B (In.) 1/2
  • Dimension C (In.) 1/2
  • Dimension D (In.) 1.015
  • Dimension G (In.) 1
  • Dimension E (In.) 11/16
  • Dimension F (In.) -
  • Dimension J (In.) -
  • Dimension L (In.) 3-1/2
  • Dimension H (In.) 2-5/16
  • Dimension N (In.) 1-1/4
  • Includes -
  • Finish Red Painted
  • Item Hydraulic Cylinder
  • Inlet SAE (In.) -
  • Material Steel
  • Rod Dia. (In.) 1-1/2
  • Stroke (In.) 20
  • NPT Port (In.) 1/2
  • Temp. Range -
  • Type Double Acting Welded
  • Dimension K (In.) -
  • Dimension O 2-5/8
  • Dimension L1 1-1/2
  • Dimension P (In.) -
  • Dimension V (In.) -
  • Dimension W (In.) -
  • Port Size (NPT) 1/2"
  • Dimension Y (In.) -
  • Standards -
  • Retract (In.) 28
  • Max. Pressure (PSI) 2500
  • Bushing -
  • Ring Material Cast Iron
  • Dimension Ee (In.) -
  • Dimension Lb (In.) -
  • Piston Rod Polished Chrome
  • Dimension Kk (In.) -
  • Dimension Mm (In.) -
  • Piston Seal Cast Iron
  • Piston Material Ductile Iron
  • Tie Rods -
  • Rod Seal Urethane U-cup
  • Tubes Heavy-wall Honed Steel
  • Wear Band -
  • Pin Dia. 1-1/2"
  • Dimension Zj (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list