CYLINDER,HYD,3 IN BORE X 16 IN STRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER,HYD,3 IN BORE X 16 IN STRO

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PP04
  • Mfr. Model # 5PP04
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Bore Dia. (In.) 3
  • Dimension A (In.) 3/16
  • Dimension B (In.) 1/2
  • Dimension C (In.) 1/2
  • Dimension E (In.) 11/16
  • Dimension D (In.) 1.015
  • Dimension F (In.) -
  • Dimension G (In.) 1
  • Dimension H (In.) 2-5/16
  • Dimension J (In.) -
  • Dimension L (In.) 3-1/2
  • Dimension N (In.) 1-1/4
  • Finish Red Painted
  • Includes -
  • Inlet SAE (In.) -
  • Item Hydraulic Cylinder
  • NPT Port (In.) 1/2
  • Material Steel
  • Rod Dia. (In.) 1-1/2
  • Stroke (In.) 16
  • Temp. Range -
  • Type Double Acting Welded
  • Dimension L1 1-1/2
  • Dimension O 2-5/8
  • Dimension K (In.) -
  • Dimension P (In.) -
  • Dimension W (In.) -
  • Dimension V (In.) -
  • Dimension Y (In.) -
  • Max. Pressure (PSI) 2500
  • Port Size (NPT) 1/2"
  • Standards -
  • Bushing -
  • Retract (In.) 24
  • Ring Material Cast Iron
  • Dimension Ee (In.) -
  • Dimension Kk (In.) -
  • Dimension Mm (In.) -
  • Dimension Lb (In.) -
  • Piston Rod Polished Chrome
  • Rod Seal Urethane U-cup
  • Tie Rods -
  • Piston Seal Cast Iron
  • Tubes Heavy-wall Honed Steel
  • Piston Material Ductile Iron
  • Dimension Zj (In.) -
  • Wear Band -
  • Pin Dia. 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list