CYLINDER,HYD,3 1/2 IN BORE X 8 IN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER,HYD,3 1/2 IN BORE X 8 IN S

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z191
  • Mfr. Model # 4Z191
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.2 lbs

Technical Specs

  • Bore Dia. (In.) 3-1/2
  • Dimension A (In.) 3/16
  • Dimension D (In.) 1.015
  • Dimension B (In.) 3/4-16
  • Dimension C (In.) 3/4-16
  • Dimension E (In.) 1-7/8
  • Dimension F (In.) 2-7/16
  • Dimension G (In.) 1-13/16
  • Dimension H (In.) 5-7/8
  • Dimension J (In.) 1.06
  • Dimension L (In.) 1-1/4
  • Dimension N (In.) 1
  • Inlet SAE (In.) 3/4-16
  • Finish Painted
  • Includes Pins and Retainers
  • NPT Port (In.) -
  • Material Steel
  • Item Hydraulic Cylinder
  • Rod Dia. (In.) 1-1/8
  • Stroke (In.) 8
  • Dimension K (In.) 1-1/4
  • Type Double Acting Tie Rod
  • Temp. Range -
  • Dimension L1 -
  • Dimension O 1-13/16"
  • Dimension V (In.) -
  • Dimension P (In.) -
  • Dimension W (In.) -
  • Dimension Y (In.) -
  • Max. Pressure (PSI) 2500
  • Bushing -
  • Standards -
  • Ring Material Cast Iron
  • Retract (In.) 20-1/4
  • Dimension Ee (In.) -
  • Dimension Kk (In.) -
  • Dimension Lb (In.) -
  • Dimension Mm (In.) -
  • Tie Rods Steel
  • Piston Material Cast Iron
  • Piston Seal Crown
  • Piston Rod Polished Chrome
  • Rod Seal Urethane U-Cup
  • Tubes Precision Honed
  • Wear Band -
  • Pin Dia. 1"
  • Port Size (SAE) 3/4-16
  • Dimension Zj (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list