Skip Content
CYLINDER,HYD,2 1/2 IN BORE X 8 IN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER,HYD,2 1/2 IN BORE X 8 IN S

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PN98
  • Mfr. Model # 5PN98
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Dimension A (In.) 3/16
  • Bore Dia. (In.) 2-1/2
  • Dimension B (In.) 3/8
  • Dimension C (In.) 3/8
  • Dimension D (In.) 0.760
  • Dimension E (In.) 9/16
  • Dimension F (In.) -
  • Dimension H (In.) 2-9/16
  • Dimension G (In.) 3/4
  • Dimension J (In.) -
  • Dimension L (In.) 3
  • Finish Red Painted
  • Dimension N (In.) 1-1/4
  • Includes -
  • Inlet SAE (In.) -
  • Item Hydraulic Cylinder
  • Material Steel
  • Rod Dia. (In.) 1-3/8
  • NPT Port (In.) 3/8
  • Stroke (In.) 8
  • Temp. Range -
  • Type Double Acting Welded
  • Dimension K (In.) -
  • Dimension L1 1-3/8
  • Dimension O 2-1/2
  • Dimension V (In.) -
  • Dimension P (In.) -
  • Dimension W (In.) -
  • Max. Pressure (PSI) 2500
  • Dimension Y (In.) -
  • Standards -
  • Port Size (NPT) 3/8"
  • Retract (In.) 16
  • Ring Material Cast Iron
  • Bushing -
  • Dimension Ee (In.) -
  • Dimension Mm (In.) -
  • Dimension Lb (In.) -
  • Piston Rod Polished Chrome
  • Dimension Kk (In.) -
  • Tie Rods -
  • Piston Material Ductile Iron
  • Piston Seal Cast Iron
  • Rod Seal Urethane U-cup
  • Tubes Heavy-wall Honed Steel
  • Dimension Zj (In.) -
  • Wear Band -
  • Pin Dia. 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list