Skip Content
CYLINDER,HYD,2 1/2 IN BORE X 8 IN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER,HYD,2 1/2 IN BORE X 8 IN S

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z189
  • Mfr. Model # 4Z189
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.85 lbs

Technical Specs

  • Bore Dia. (In.) 2-1/2
  • Dimension A (In.) 1/8
  • Dimension C (In.) 3/4-16
  • Dimension D (In.) 1.015
  • Dimension B (In.) 3/4-16
  • Dimension E (In.) 1-7/8
  • Dimension F (In.) 2-13/32
  • Dimension G (In.) 1-13/16
  • Dimension H (In.) 5-1/2
  • Dimension J (In.) 1.06
  • Dimension L (In.) 1-1/8
  • Finish Painted
  • Dimension N (In.) 1
  • Includes Pins and Retainers
  • Inlet SAE (In.) 3/4-16
  • Item Hydraulic Cylinder
  • Material Steel
  • Temp. Range -
  • Rod Dia. (In.) 1-1/8
  • NPT Port (In.) -
  • Type Double Acting Tie Rod
  • Stroke (In.) 8
  • Dimension K (In.) 15/16
  • Dimension L1 -
  • Dimension O 2-3/8"
  • Dimension P (In.) -
  • Dimension V (In.) -
  • Dimension Y (In.) -
  • Max. Pressure (PSI) 2500
  • Dimension W (In.) -
  • Retract (In.) 20-1/4
  • Standards -
  • Bushing -
  • Dimension Lb (In.) -
  • Ring Material Cast Iron
  • Dimension Kk (In.) -
  • Dimension Ee (In.) -
  • Dimension Mm (In.) -
  • Tie Rods Steel
  • Piston Material Cast Iron
  • Piston Rod Polished Chrome
  • Piston Seal Crown
  • Rod Seal Urethane U-Cup
  • Wear Band -
  • Pin Dia. 1"
  • Tubes Precision Honed
  • Port Size (SAE) 3/4-16
  • Dimension Zj (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list