Skip Content
CYLINDER,HYD,2 1/2 BORE X 12 IN STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER,HYD,2 1/2 BORE X 12 IN STR

PRINCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HL42
  • Mfr. Model # 4HL42
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.25 lbs

Technical Specs

  • Bore Dia. (In.) 2-1/2
  • Dimension A (In.) 3/16
  • Dimension B (In.) 3/4-16
  • Dimension C (In.) 3/4-16
  • Dimension D (In.) 1.015
  • Dimension E (In.) 1-7/8
  • Dimension G (In.) 1-13/16
  • Dimension H (In.) 3-1/4
  • Dimension F (In.) 2-13/16
  • Dimension L (In.) 1-1/8
  • Dimension J (In.) 1.06
  • Finish Painted
  • Dimension N (In.) 1
  • Includes Pins and Retainers
  • Inlet SAE (In.) 3/4-16
  • Item Hydraulic Cylinder
  • Material Steel
  • Stroke (In.) 12
  • Rod Dia. (In.) 1-1/4
  • Dimension K (In.) 15/16
  • Dimension O 2-3/8"
  • Retract (In.) 22-1/4
  • Temp. Range 0 to 180 Degrees F
  • Type Double Acting Tie Rod
  • Max. Pressure (PSI) 3000
  • Ring Material Cast Iron
  • Tie Rods Steel
  • Piston Rod Polished Chrome
  • Piston Seal Crown
  • Piston Material Cast Iron
  • Rod Seal Urethane U-Cup
  • Pin Dia. 1"
  • Tubes Precision Honed
  • Port Size (SAE) 3/4-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list