Skip Content
CYLINDER GAS LABELS OXYGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER GAS LABELS OXYGEN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY60313
  • Mfr. Model # 60313
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Gas Cylinder Label
  • Legend Danger - Oxygen
  • Height 3"
  • Material Self-Adhesive Paper
  • Width 5"
  • Legend/Background Color Black, Red/White
  • Subject Matter Information
  • Language English
  • Shape Rectangle
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS): NFPA 704: OSHA 1910.1200
  • Header Danger
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Metal Detectable No
  • Write on Surface No
  • Indoor/Outdoor Usage Indoor Only
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Self-Adhesive Yes
  • Laminated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list