Skip Content
CYLINDER GAS LABELS ACETYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER GAS LABELS ACETYLENE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY60311
  • Mfr. Model # 60311
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Cylinder Label
  • Width 5"
  • Height 3"
  • Material Paper
  • Legend Danger Acetylene
  • Legend/Background Color Black, Red/White
  • Language English
  • Subject Matter Instruction
  • Legend Color Black
  • Shape Rectangle
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS): NFPA 704: OSHA 1910.1200
  • Background Color White
  • Header Danger
  • Metal Detectable No
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor Only
  • Header Background Color Black, Red, White
  • Write on Surface No
  • Header Legend Color White
  • Laminated No
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list