Skip Content
CYLINDER COLLAR,14 IN DIA,11 IN H,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER COLLAR,14 IN DIA,11 IN H,S

SAFTCART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WXK0
  • Mfr. Model # 5WXK0
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.17 lbs

Technical Specs

  • Colour Hi-Vis Red
  • For Use With 3-1/2" Cylinder Thread Size
  • Item Cylinder Collar
  • Height 11"
  • Material Steel
  • Diameter 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list