!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNAP-CHANGE CYLINDER, CARBON FIBRE/FIBREGLASS/EPOXY RESIN, 5500 PSIG, 75-MIN, FOR SCBA

SNAP-CHANGE CYLINDER, CARBON FIBRE/FIBREGLASS/EPOXY RESIN, 5500 PSIG, 75-MIN, FOR SCBA

SCOTT

SNAP-CHANGE CYLINDER, CARBON FIBRE/FIBREGLASS/EPOXY RESIN, 5500 PSIG, 75-MIN, FOR SCBA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNAP-CHANGE CYLINDER, CARBON FIBRE/FIBREGLASS/EPOXY RESIN, 5500 PSIG, 75-MIN, FOR SCBA

SNAP-CHANGE CYLINDER, CARBON FIBRE/FIBREGLASS/EPOXY RESIN, 5500 PSIG, 75-MIN, FOR SCBA

SCOTT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,967.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # SCT200976-01
  • Mfr. Model # 200976-01
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

This snap-change cylinder consists of an aluminum alloy inner shell with a total overwrap of carbon fibre, fibreglass, and epoxy resin. It has a working pressure of 5500 pounds per square inch gauge and is rated for a 75-minute duration based on NIOSH breathing rates. The cylinder measures 25 7/10 inches length with a valve and an external diameter of 7 2/10 inches. It is suitable for use with Ska-Pak NXG7 SCBA.

Technical Specs

  • Item SCBA Cylinder
  • Cylinder Duration 75 min
  • Cylinder Pressure 5,500 psi
  • Overall Height 25 45/64 in
  • For Use With Self-Contained Breathing Apparatus
  • Cylinder Material Carbon
  • Diameter 7 13/64 in
  • Weight Empty 14.1 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list