Skip Content
CYLINDER CARBON 4.5 30 MIN F/NXG2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER CARBON 4.5 30 MIN F/NXG2

SCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCT200128-01
  • Mfr. Model # 200128-01
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2723
  • Shipping Weight 6.0 lbs

Product Details

Cylinder and valve assembly, carbon 4500 psi, 30 minute for 4.5 NxG2 Air-Pak only.

Technical Specs

  • Item Cylinder and Valve Assembly, Carbon 4,500 PSI, 30 Minute for 4.5 NxG Series Air-Pak(R)
  • For Use With Scott Safety Self Contained Breathing Apparatus
  • Cylinder Material Carbon Fiber
  • Pressure 4,500 PSI
  • Duration 30 min.
  • Colour Gray
  • Standards NIOSH Approved f0r Scott SCBA products
  • Weight Empty 7.94 lbs.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list