Skip Content
CYLINDER CALIBRATION GAS H2S 02 MET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER CALIBRATION GAS H2S 02 MET

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18102241
  • Mfr. Model # 18102241
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2578
  • Shipping Weight 3.0 lbs

Product Details

Calibration gas instrument, cylinder 25 ppm H2S, 19 percent O2, 2.5 percent methane, 58 liter volume.

Technical Specs

  • Item Cylinder 25 ppm H2S, 19% O2, 2.5% Methane
  • Gas Name Ammonia
  • Cylinder Height 14-1/4"
  • Cylinder Capacity 58L
  • Gas Mixture 19% O2, 25 ppm H2S, 2.5% CH4
  • Background Gas Nitrogen

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List