Skip Content
Discontinued with Replacement
CYLINDER CALIBRATION GAS CO 02 + ME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER CALIBRATION GAS CO 02 + ME

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18102165
  • Mfr. Model # 18102165
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs
Suggested Replacement Product
100PPMCO 18PCTO2 2.5PCTLEL

Price: NA

Product Details

Calibration gas instrument, cylinder 100 ppm CO, 19 percent O2, 2.5 percent methane, 103 liter volume.

Technical Specs

  • Item Cylinder 100 ppm CO, 19% O2, 2.5% Methane
  • Cylinder Capacity 103L
  • Gas Name Oxygen, Carbon Monoxide, Methane
  • Gas Mixture 19% O2, 100 ppm CO, 2.5% CH4
  • Background Gas Nitrogen

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list