Skip Content
CYLINDER CALIBRATION GAS 99P METHAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER CALIBRATION GAS 99P METHAN

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18102312
  • Mfr. Model # 18102312
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2578
  • Shipping Weight 3.0 lbs

Product Details

Calibration gas instrument, cylinder 93 ppm percent methane, 34 liter volume.

Technical Specs

  • Item Cylinder 99% Methane
  • Gas Name Methane
  • Cylinder Height 11"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list