Skip Content
CYLINDER CALIBRATION GAS 25PPM H2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER CALIBRATION GAS 25PPM H2S

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18100859
  • Mfr. Model # 18100859
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2578
  • Shipping Weight 1.685 lbs

Product Details

Cal Plus(TM) calibration system, cylinder 25 ppm hydrogen sulfide.

Technical Specs

  • Accuracy +/-5%
  • For Use With Calibration and Maintenance of Industrial Scientific Gas Monitors
  • Item Cylinder 25 ppm Hydrogen Sulfide, 58 L
  • Connection Size 5/8"-18 UNF Threaded Collar
  • Cylinder Capacity 58 L
  • Cylinder Material Aluminum
  • Calibration Certificate NIST
  • Cylinder Dia. 3-1/2"
  • Max. Pressure 500 PSI
  • Background Gas Nitrogen
  • Cylinder Height 14-1/4"
  • Gas Name Hydrogen Sulfide
  • Gas Mixture 25 ppm H2S

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list