CALIBRATION GAS, 100PPM CO, 34L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CALIBRATION GAS, 100PPM CO, 34L

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18100701
  • Mfr. Model # 18100701
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2578
  • Shipping Weight 3.0 lbs

Product Details

Calibration gas instrument, calibration gas - CO, 100 ppm, 34 liter volume.

Technical Specs

  • Item Calibration Gas
  • Gas Name Carbon Monoxide
  • Cylinder Height 11"
  • Cylinder Capacity 34 L
  • For Use With Industrial Scientific Gas Monitors

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list