Discontinued with Replacement
CYLINDER CAL GAS H2S 02 PENTANE 58L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER CAL GAS H2S 02 PENTANE 58L

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18102186
  • Mfr. Model # 18102186
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs
Suggested Replacement Product
25PPMH2S 18PCTO2 25PCTLEL

Your Price: NA

Product Details

Calibration gas instrument, cylinder 25 ppm H2S, 19 percent O2, 2.5 percent methane, 103 liter volume.

Technical Specs

  • For Use With Calibration and Maintenance of Industrial Scientific Gas Monitors
  • Item Cylinder 25 ppm H2S, 19% O2, 25% LEL Pentane 58 L
  • Accuracy +/-5%
  • Connection Size 5/8"-18 UNF Threaded Collar
  • Cylinder Capacity 58 L
  • Cylinder Material Aluminum
  • Calibration Certificate NIST
  • Max. Pressure 500 PSI
  • Cylinder Dia. 3-1/2"
  • Background Gas Nitrogen
  • Cylinder Height 14-1/4"
  • Gas Mixture 18% O2, 25 ppm H2S, C5H12 25% LEL
  • Gas Name Oxygen, Hydrogen Sulfide, Pentane

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list