Skip Content
CYLINDER CAL GAS 34L NH3 25PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER CAL GAS 34L NH3 25PPM

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18105593
  • Mfr. Model # 18105593
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 2578
  • Shipping Weight 3.0 lbs

Technical Specs

  • Gas Name Ammonia
  • Cylinder Height 11-1/10"
  • Gas Mixture 25 ppm Ammonia
  • Item Calibration Gas
  • Accuracy +/-5%
  • For Use With Mfr. No. MX6-K1230101, MX6-K0230101, MX6-K1030101, MX6-K0030101, MX6-K1230301, MX6-K0230301, MX6-K1030301, MX6-K0030301, MX6-K1230111, MX6-K123R211, MX6-K103Q211, MX6KIT-K1230111, MX6KIT-K123R211, MX4-K12311, MX4-K12321, MX4-K10311, MX4-K10321, MX4-K02311
  • Connection Size 5/8" x 18 UNF
  • Cylinder Capacity 34L
  • Cylinder Material Aluminum Alloy
  • Max. Pressure 500 PSI
  • Background Gas Oxygen
  • Cylinder Dia. 2-9/10"
  • Calibration Certificate NIST

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List