Skip Content
CYLINDER BRACKET,STEEL,28 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER BRACKET,STEEL,28 IN. W

SAFTCART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WXP1
  • Mfr. Model # 5WXP1
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Technical Specs

  • Depth 6-1/2"
  • Height 3"
  • Includes Strap to Secure Cylinders
  • Material Steel
  • Item Cylinder Bracket
  • Width 28"
  • Diameter 3 to 10"
  • Cylinder Capacity 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list