Skip Content
CYLINDER BASE ATTACHMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER BASE ATTACHMENT

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPA25
  • Mfr. Model # A25
  • UNSPSC # 27121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Cylinder Base Attachment
  • Capacity (Tons) 2.5
  • For Use With 5 Ton RC Cylinders
  • Material of Construction Steel
  • Dia. (In.) 1.75
  • Overall Length (In.) -
  • Package Quantity 1
  • Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list