CYLINDER BALL NOSE SC3-6 BALL NOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER BALL NOSE SC3-6 BALL NOSE

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTVC1802-6
  • Mfr. Model # VC1802-6
  • UNSPSC # 23251706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Trade Number SC-3-6
  • Item Grinding Carbide Burr
  • Application Foundry, Metal Fabrication, Mining, Nuclear, Ship Building, Structural Steel, Wind Energy
  • Max. RPM 18,000
  • Shape Ball Nose Cylinder
  • Shank Material Carbide
  • Cutting Edge Type Double Cut

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list