Skip Content
CYLINDER ATTACHMENT SADDLE SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER ATTACHMENT SADDLE SERRATED

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPA531
  • Mfr. Model # A531
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Dia. (In.) 1.09
  • Item Serrated Saddle
  • For Use With 5 Ton RC Cylinders
  • Capacity (Tons) 2.5
  • Material of Construction Steel
  • Overall Length (In.) 1.25
  • Package Quantity 1
  • Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list