CYLINDER ATTACHMENT HYD MACH LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER ATTACHMENT HYD MACH LIFT

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPSOH10-6
  • Mfr. Model # SOH-106
  • UNSPSC # 24111801
  • CATALOGUE PAGE # 2964
  • Shipping Weight 63.49 lbs

Product Details

Machine Lift, Hydraulic, Cap. 8.5 Tons, Oil Cap. 13.7 Cu-In, Min Toe Clearance 0.79 In, Central Toe Clearance 3.74 In, Max Toe Clearance 6.69 In, Stroke 5.39 In, Retracted Height 11.61 In, Extended Height 17.00 In, Overall L 7.48 In, Overall Depth 8.46 In

Technical Specs

  • Capacity (Tons) 8.5
  • Stroke (In.) 5.39

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list