Skip Content
CYLINDER ATTACHMENT FLEX HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER ATTACHMENT FLEX HEAD

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPA539
  • Mfr. Model # A539
  • UNSPSC # 27121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Dia. (In.) 2.75
  • For Use With 5 Ton RC Cylinders
  • Material of Construction Steel with Rubber Exterior
  • Item Flex Head
  • Overall Length (In.) 1.75
  • Capacity (Tons) 2.5
  • Package Quantity 1
  • Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list