Skip Content
CYLINDER ATTACHMENT FLAT BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYLINDER ATTACHMENT FLAT BASE

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPA14
  • Mfr. Model # A14
  • UNSPSC # 27121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Item Flat Base
  • Capacity (Tons) 5
  • For Use With 10 Ton RC Cylinders
  • Material of Construction Steel
  • Package Quantity 1
  • Overall Length (In.) -
  • Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list