Skip Content
CYLINDER ATTACHMENT BASE 50 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER ATTACHMENT BASE 50 TON

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPJBI50
  • Mfr. Model # JBI50
  • UNSPSC # 27121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.55 lbs

Technical Specs

  • For Use With 50 Ton Enerpac RC Series Cylinders
  • Includes -
  • Shank Dia. (In.) 5.19
  • Item Cylinder Base Plate
  • Size 50 Ton
  • Length (In.) 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list