CYLINDER ATT CLEVIS 25TON BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER ATT CLEVIS 25TON BASE

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPREB25
  • Mfr. Model # REB25
  • UNSPSC # 27131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Application For Frame Straightening, Hoisting, and Wire Pulling
  • Dimension A (In.) 3.74
  • Dimension C (In.) 1.50
  • Dimension B (In.) 3.11
  • Dimension D (In.) 1.22
  • Finish Black Paint
  • Dimension E (In.) 1.22
  • Dimension F (In.) 1.61
  • Includes Mounting Screws
  • For Use With Enerpac 25 Ton Cylinders
  • Item Clevis Eye
  • Material Low Carbon Steel
  • Type Base

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list