Skip Content
CYLINDER ATT CLEVIS 25/30T PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER ATT CLEVIS 25/30T PLUNGER

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPREP25
  • Mfr. Model # REP25
  • UNSPSC # 27131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Application For Frame Straightening, Hoisting, and Wire Pulling
  • Dimension A (In.) 2.24
  • Dimension B (In.) 2.91
  • Dimension E (In.) 1.22
  • Dimension C (In.) 1.50
  • Dimension D (In.) 1.22
  • Dimension F (In.) 1.38
  • Finish Black Paint
  • For Use With Enerpac 25 and 30 Ton Cylinders
  • Includes Mounting Screws
  • Material Low Carbon Steel
  • Type Plunger
  • Item Clevis Eye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list