Skip Content
CYLINDER ALUMINUM 50T 2IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYLINDER ALUMINUM 50T 2IN STROKE

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPRAC502
  • Mfr. Model # RAC502
  • UNSPSC # 27121602
  • CATALOGUE PAGE # 2959
  • Shipping Weight 17.31 lbs

Product Details

Single acting aluminum cylinder with composite bearings that prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%. Features a steel baseplate and saddle, integral stop ring, and high-strength return spring.

Technical Specs

  • Includes Coupler, Dust Cap
  • Outside Dia. 5.12"
  • Item Hydraulic Cylinder
  • Thread Size M6
  • Weight Capacity 50 tons
  • Cylinder Type General Purpose
  • Body Material Aluminum
  • Handle Yes
  • Bolt Circle Dia. 4.33"
  • Plunger Dia. 3.74"
  • Max. Pressure 10,000 psi
  • Oil Capacity 21.63 cu. in.
  • Extended Height 9.29"
  • Retracted Height 7.32"
  • Effective Area 10.99 sq. in.
  • Stroke Length 1-31/32"
  • Center Hole Dia. 3-3/4"
  • Single Acting/Double Acting Single Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list