CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MATC5.00X15.5
  • Mfr. Model # 3MATC5.00X15.5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Item NFPA Air Cylinder
  • Cushion Type Head and Cap
  • Features Sq. Head, Switch Ready
  • Body Material Stainless Steel
  • Tube Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Stroke 15-1/2"
  • Bore Dia. 5"
  • Mount NFPA MX5 / MS4
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 22.5"
  • Standards NFPA, RoHS Compliant
  • Port Size 1/2"
  • Piston Material Composite
  • Rod Dia. 1"
  • Rod Thread Size 3/4"-16 UNF
  • Dimension E 5-1/2"
  • Max. Pressure 250 psi
  • Dimension Kk 3/4/16
  • Single Acting/Double Acting Double Acting
  • Rod Thread Length 1.25"
  • End Cap Material Anodized Aluminum
  • Magnetic Piston Yes
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Cylinder Action Double Acting
  • Air Cylinder Mount NFPA MX5/MS4
  • Air Cylinder Bore Dia. 5"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list