Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MATC5.00X12.0
  • Mfr. Model # 3MATC5.00X12.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Features Sq. Head, Switch Ready
  • Cushion Type Head and Cap
  • Item NFPA Air Cylinder
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Mount NFPA MX5 / MS4
  • Bore Dia. 5"
  • Tube Material Stainless Steel
  • Stroke 12"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 19"
  • Standards NFPA, RoHS Compliant
  • Port Size 1/2"
  • Dimension E 5-1/2"
  • Rod Dia. 1"
  • Piston Material Composite
  • Max. Pressure 250 psi
  • Rod Thread Size 3/4"-16 UNF
  • Dimension Kk 3/4/16
  • Rod Thread Length 1.25"
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Air Cylinder Mount NFPA MX5/MS4
  • Magnetic Piston Yes
  • Air Cylinder Bore Dia. 5"
  • Cylinder Action Double Acting
  • End Cap Material Anodized Aluminum
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list