Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MATC5.00X10.0
  • Mfr. Model # 3MATC5.00X10.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Body Material Stainless Steel
  • Item NFPA Air Cylinder
  • Features Sq. Head, Switch Ready
  • Cushion Type Head and Cap
  • Cylinder Type Stainless Steel
  • Stroke 9-1/2"
  • Mount NFPA MX5 / MS4
  • Tube Material Stainless Steel
  • Bore Dia. 5"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Standards NFPA, RoHS Compliant
  • Overall Length 17"
  • Port Size 1/2"
  • Dimension E 5-1/2"
  • Rod Dia. 1"
  • Max. Pressure 250 psi
  • Piston Material Composite
  • Rod Thread Size 3/4"-16 UNF
  • Rod Thread Length 1.25"
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • End Cap Material Anodized Aluminum
  • Dimension Kk 3/4/16
  • Cylinder Action Double Acting
  • Magnetic Piston Yes
  • Single Acting/Double Acting Double Acting
  • Air Cylinder Mount NFPA MX5/MS4
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type NFPA
  • Air Cylinder Bore Dia. 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list