Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MATC4.00X14.5
  • Mfr. Model # 3MATC4.00X14.5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Features Sq. Head, Switch Ready
  • Item NFPA Air Cylinder
  • Body Material Stainless Steel
  • Mount NFPA MX5 / MS4
  • Cylinder Type Stainless Steel
  • Cushion Type Head and Cap
  • Bore Dia. 4"
  • Tube Material Stainless Steel
  • Stroke 14-1/2"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 21.25"
  • Port Size 1/2"
  • Standards NFPA, RoHS Compliant
  • Max. Pressure 250 psi
  • Piston Material Composite
  • Rod Dia. 1"
  • Rod Thread Size 3/4"-16 UNF
  • Dimension E 4-1/2"
  • Dimension Kk 3/4/16
  • Rod Thread Length 1.25"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Anodized Aluminum
  • Cylinder Action Double Acting
  • Magnetic Piston Yes
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Air Cylinder Mount NFPA MX5/MS4
  • Air Cylinder Bore Dia. 4"
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list