Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MATC4.00X13.5
  • Mfr. Model # 3MATC4.00X13.5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Features Sq. Head, Switch Ready
  • Item NFPA Air Cylinder
  • Body Material Stainless Steel
  • Cushion Type Head and Cap
  • Bore Dia. 4"
  • Stroke 13-1/2"
  • Cylinder Type Stainless Steel
  • Mount NFPA MX5 / MS4
  • Tube Material Stainless Steel
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 20.25"
  • Dimension E 4-1/2"
  • Rod Dia. 1"
  • Port Size 1/2"
  • Piston Material Composite
  • Standards NFPA, RoHS Compliant
  • Max. Pressure 250 psi
  • Rod Thread Size 3/4"-16 UNF
  • Rod Thread Length 1.25"
  • Single Acting/Double Acting Double Acting
  • Dimension Kk 3/4/16
  • Cylinder Action Double Acting
  • Magnetic Piston Yes
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • End Cap Material Anodized Aluminum
  • Air Cylinder Bore Dia. 4"
  • Air Cylinder Mount NFPA MX5/MS4
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list