Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MATC4.00X10.5
  • Mfr. Model # 3MATC4.00X10.5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item NFPA Air Cylinder
  • Cushion Type Head and Cap
  • Features Sq. Head, Switch Ready
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Mount NFPA MX5 / MS4
  • Stroke 10-1/2"
  • Tube Material Stainless Steel
  • Bore Dia. 4"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 17.25"
  • Standards NFPA, RoHS Compliant
  • Rod Dia. 1"
  • Port Size 1/2"
  • Dimension E 4-1/2"
  • Piston Material Composite
  • Max. Pressure 250 psi
  • Rod Thread Size 3/4"-16 UNF
  • Rod Thread Length 1.25"
  • Dimension Kk 3/4/16
  • End Cap Material Anodized Aluminum
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Air Cylinder Mount NFPA MX5/MS4
  • Cylinder Action Double Acting
  • Magnetic Piston Yes
  • Air Cylinder Bore Dia. 4"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list