Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MATC3.25X20.0
  • Mfr. Model # 3MATC3.25X20.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Features Sq. Head, Switch Ready
  • Item NFPA Air Cylinder
  • Body Material Stainless Steel
  • Cushion Type Head and Cap
  • Cylinder Type Stainless Steel
  • Mount NFPA MX5 / MS4
  • Stroke 20"
  • Tube Material Stainless Steel
  • Bore Dia. 3-1/4"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 26.75"
  • Port Size 1/2"
  • Standards NFPA, RoHS Compliant
  • Piston Material Composite
  • Dimension E 3-3/4"
  • Max. Pressure 250 psi
  • Rod Thread Size 3/4"-16 UNF
  • Rod Dia. 1"
  • Dimension Kk 3/4/16
  • End Cap Material Anodized Aluminum
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Rod Thread Length 1.25"
  • Air Cylinder Mount NFPA MX5/MS4
  • Magnetic Piston Yes
  • Cylinder Action Double Acting
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Bore Dia. 3-1/4"
  • Air Cylinder Type NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list