Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MATC3.25X18.5
  • Mfr. Model # 3MATC3.25X18.5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Features Sq. Head, Switch Ready
  • Body Material Stainless Steel
  • Item NFPA Air Cylinder
  • Mount NFPA MX5 / MS4
  • Stroke 18-1/2"
  • Tube Material Stainless Steel
  • Cushion Type Head and Cap
  • Cylinder Type Stainless Steel
  • Bore Dia. 3-1/4"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 25.25"
  • Standards NFPA, RoHS Compliant
  • Piston Material Composite
  • Port Size 1/2"
  • Rod Dia. 1"
  • Dimension E 3-3/4"
  • Rod Thread Size 3/4"-16 UNF
  • Max. Pressure 250 psi
  • Single Acting/Double Acting Double Acting
  • Rod Thread Length 1.25"
  • Magnetic Piston Yes
  • Dimension Kk 3/4/16
  • End Cap Material Anodized Aluminum
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Air Cylinder Mount NFPA MX5/MS4
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 3-1/4"
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list