Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MATC3.25X17.5
  • Mfr. Model # 3MATC3.25X17.5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Features Sq. Head, Switch Ready
  • Item NFPA Air Cylinder
  • Body Material Stainless Steel
  • Cushion Type Head and Cap
  • Cylinder Type Stainless Steel
  • Bore Dia. 3-1/4"
  • Stroke 17-1/2"
  • Tube Material Stainless Steel
  • Mount NFPA MX5 / MS4
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 24.25"
  • Standards NFPA, RoHS Compliant
  • Port Size 1/2"
  • Piston Material Composite
  • Rod Dia. 1"
  • Dimension E 3-3/4"
  • Max. Pressure 250 psi
  • Rod Thread Size 3/4"-16 UNF
  • Dimension Kk 3/4/16
  • Single Acting/Double Acting Double Acting
  • Rod Thread Length 1.25"
  • Cylinder Action Double Acting
  • End Cap Material Anodized Aluminum
  • Magnetic Piston Yes
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Air Cylinder Bore Dia. 3-1/4"
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type NFPA
  • Air Cylinder Mount NFPA MX5/MS4

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List