CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MATC3.25X16.5
  • Mfr. Model # 3MATC3.25X16.5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Features Sq. Head, Switch Ready
  • Item NFPA Air Cylinder
  • Body Material Stainless Steel
  • Cushion Type Head and Cap
  • Mount NFPA MX5 / MS4
  • Cylinder Type Stainless Steel
  • Stroke 16-1/2"
  • Bore Dia. 3-1/4"
  • Tube Material Stainless Steel
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 23.25"
  • Port Size 1/2"
  • Standards NFPA, RoHS Compliant
  • Piston Material Composite
  • Dimension E 3-3/4"
  • Rod Dia. 1"
  • Max. Pressure 250 psi
  • Rod Thread Size 3/4"-16 UNF
  • Rod Thread Length 1.25"
  • Dimension Kk 3/4/16
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Magnetic Piston Yes
  • Single Acting/Double Acting Double Acting
  • Air Cylinder Mount NFPA MX5/MS4
  • End Cap Material Anodized Aluminum
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 3-1/4"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list