Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MATC3.25X16.0
  • Mfr. Model # 3MATC3.25X16.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item NFPA Air Cylinder
  • Features Sq. Head, Switch Ready
  • Body Material Stainless Steel
  • Cushion Type Head and Cap
  • Cylinder Type Stainless Steel
  • Mount NFPA MX5 / MS4
  • Stroke 16"
  • Tube Material Stainless Steel
  • Bore Dia. 3-1/4"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Standards NFPA, RoHS Compliant
  • Overall Length 22.75"
  • Port Size 1/2"
  • Rod Dia. 1"
  • Piston Material Composite
  • Dimension E 3-3/4"
  • Rod Thread Size 3/4"-16 UNF
  • Max. Pressure 250 psi
  • Dimension Kk 3/4/16
  • Rod Thread Length 1.25"
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • End Cap Material Anodized Aluminum
  • Cylinder Action Double Acting
  • Magnetic Piston Yes
  • Single Acting/Double Acting Double Acting
  • Air Cylinder Mount NFPA MX5/MS4
  • Air Cylinder Bore Dia. 3-1/4"
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list