Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MATC3.25X14.5
  • Mfr. Model # 3MATC3.25X14.5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item NFPA Air Cylinder
  • Body Material Stainless Steel
  • Features Sq. Head, Switch Ready
  • Cushion Type Head and Cap
  • Cylinder Type Stainless Steel
  • Mount NFPA MX5 / MS4
  • Stroke 14-1/2"
  • Tube Material Stainless Steel
  • Bore Dia. 3-1/4"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 21.25"
  • Standards NFPA, RoHS Compliant
  • Piston Material Composite
  • Port Size 1/2"
  • Dimension E 3-3/4"
  • Max. Pressure 250 psi
  • Rod Dia. 1"
  • Rod Thread Size 3/4"-16 UNF
  • Dimension Kk 3/4/16
  • End Cap Material Anodized Aluminum
  • Rod Thread Length 1.25"
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Single Acting/Double Acting Double Acting
  • Magnetic Piston Yes
  • Air Cylinder Mount NFPA MX5/MS4
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 3-1/4"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list