CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MATC2.50X8.5
  • Mfr. Model # 3MATC2.50X8.5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item NFPA Air Cylinder
  • Features Sq. Head, Switch Ready
  • Body Material Stainless Steel
  • Cushion Type Head and Cap
  • Cylinder Type Stainless Steel
  • Mount NFPA MX5 / MS4
  • Stroke 8-1/2"
  • Bore Dia. 2-1/2"
  • Tube Material Stainless Steel
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 14"
  • Standards NFPA, RoHS Compliant
  • Dimension E 3"
  • Piston Material Composite
  • Port Size 3/8"
  • Rod Dia. 0.625"
  • Max. Pressure 250 psi
  • Dimension Kk 1/2/20
  • Rod Thread Size 1/2"-20 UNF
  • End Cap Material Anodized Aluminum
  • Rod Thread Length 0.75"
  • Single Acting/Double Acting Double Acting
  • Magnetic Piston Yes
  • Cylinder Action Double Acting
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Air Cylinder Mount NFPA MX5/MS4
  • Air Cylinder Bore Dia. 2-1/2"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list