Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MATC2.00X11.0
  • Mfr. Model # 3MATC2.00X11.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Features Sq. Head, Switch Ready
  • Body Material Stainless Steel
  • Item NFPA Air Cylinder
  • Cushion Type Head and Cap
  • Mount NFPA MX5 / MS4
  • Stroke 11"
  • Cylinder Type Stainless Steel
  • Tube Material Stainless Steel
  • Bore Dia. 2"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 16.375"
  • Standards NFPA, RoHS Compliant
  • Port Size 3/8"
  • Piston Material Composite
  • Rod Dia. 0.625"
  • Max. Pressure 250 psi
  • Dimension E 2-1/2"
  • Rod Thread Size 1/2"-20 UNF
  • Rod Thread Length 0.75"
  • Dimension Kk 1/2/20
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Single Acting/Double Acting Double Acting
  • End Cap Material Anodized Aluminum
  • Air Cylinder Mount NFPA MX5/MS4
  • Magnetic Piston Yes
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 2"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list