CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MATC1.50X9.0
  • Mfr. Model # 3MATC1.50X9.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item NFPA Air Cylinder
  • Body Material Stainless Steel
  • Features Sq. Head, Switch Ready
  • Cushion Type Head and Cap
  • Cylinder Type Stainless Steel
  • Mount NFPA MX5 / MS4
  • Stroke 9"
  • Tube Material Stainless Steel
  • Bore Dia. 1-1/2"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 14.375"
  • Port Size 3/8"
  • Piston Material Composite
  • Rod Dia. 0.625"
  • Standards NFPA, RoHS Compliant
  • Dimension E 2"
  • Max. Pressure 250 psi
  • Rod Thread Size 1/2"- 20 UNF
  • Rod Thread Length 0.75"
  • Dimension Kk 1/2/20
  • Single Acting/Double Acting Double Acting
  • Magnetic Piston Yes
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • End Cap Material Anodized Aluminum
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Mount NFPA MX5/MS4
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list