CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MATC1.50X11.0
  • Mfr. Model # 3MATC1.50X11.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Body Material Stainless Steel
  • Features Sq. Head, Switch Ready
  • Item NFPA Air Cylinder
  • Cushion Type Head and Cap
  • Cylinder Type Stainless Steel
  • Mount NFPA MX5 / MS4
  • Tube Material Stainless Steel
  • Stroke 11"
  • Bore Dia. 1-1/2"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 16.375"
  • Port Size 3/8"
  • Dimension E 2"
  • Standards NFPA, RoHS Compliant
  • Rod Dia. 0.625"
  • Piston Material Composite
  • Max. Pressure 250 psi
  • Rod Thread Size 1/2"- 20 UNF
  • Dimension Kk 1/2/20
  • Rod Thread Length 0.75"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Anodized Aluminum
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Magnetic Piston Yes
  • Cylinder Action Double Acting
  • Air Cylinder Mount NFPA MX5/MS4
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Type NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list