CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MATC1.50X10.5
  • Mfr. Model # 3MATC1.50X10.5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Features Sq. Head, Switch Ready
  • Item NFPA Air Cylinder
  • Cushion Type Head and Cap
  • Body Material Stainless Steel
  • Mount NFPA MX5 / MS4
  • Cylinder Type Stainless Steel
  • Stroke 10-1/2"
  • Bore Dia. 1-1/2"
  • Tube Material Stainless Steel
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 15.875"
  • Standards NFPA, RoHS Compliant
  • Piston Material Composite
  • Port Size 3/8"
  • Dimension E 2"
  • Rod Dia. 0.625"
  • Max. Pressure 250 psi
  • Rod Thread Size 1/2"- 20 UNF
  • Single Acting/Double Acting Double Acting
  • Rod Thread Length 0.75"
  • End Cap Material Anodized Aluminum
  • Dimension Kk 1/2/20
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Cylinder Action Double Acting
  • Magnetic Piston Yes
  • Air Cylinder Mount NFPA MX5/MS4
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Type NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list