Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MAT5.00X5.0
  • Mfr. Model # 3MAT5.00X5.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item NFPA Air Cylinder
  • Features Sq. Head, Switch Ready
  • Mount NFPA MX5 / MS4
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Stroke 5"
  • Bore Dia. 5"
  • Tube Material Stainless Steel
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 12"
  • Port Size 1/2"
  • Standards NFPA, RoHS Compliant
  • Dimension E 5-1/2"
  • Piston Material Composite
  • Rod Dia. 1"
  • Rod Thread Size 3/4"-16 UNF
  • Max. Pressure 250 psi
  • Dimension Kk 3/4/16
  • Rod Thread Length 1.25"
  • Magnetic Piston Yes
  • Single Acting/Double Acting Double Acting
  • End Cap Material Anodized Aluminum
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Air Cylinder Bore Dia. 5"
  • Air Cylinder Product Group Air Cylinder
  • Cylinder Action Double Acting
  • Air Cylinder Type NFPA
  • Air Cylinder Mount NFPA MX5/MS4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list