CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MAT4.00X4.5
  • Mfr. Model # 3MAT4.00X4.5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Body Material Stainless Steel
  • Features Sq. Head, Switch Ready
  • Cylinder Type Stainless Steel
  • Item NFPA Air Cylinder
  • Tube Material Stainless Steel
  • Mount NFPA MX5 / MS4
  • Stroke 4-1/2"
  • Bore Dia. 4"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 11.25"
  • Standards NFPA, RoHS Compliant
  • Port Size 1/2"
  • Piston Material Composite
  • Rod Dia. 1"
  • Dimension E 4-1/2"
  • Max. Pressure 250 psi
  • Rod Thread Size 3/4"-16 UNF
  • Dimension Kk 3/4/16
  • Rod Thread Length 1.25"
  • End Cap Material Anodized Aluminum
  • Single Acting/Double Acting Double Acting
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 4"
  • Air Cylinder Mount NFPA MX5/MS4
  • Magnetic Piston Yes
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list