CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MAT4.00X3.0
  • Mfr. Model # 3MAT4.00X3.0
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Item NFPA Air Cylinder
  • Features Sq. Head, Switch Ready
  • Mount NFPA MX5 / MS4
  • Stroke 3"
  • Bore Dia. 4"
  • Tube Material Stainless Steel
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 9.75"
  • Standards NFPA, RoHS Compliant
  • Piston Material Composite
  • Dimension E 4-1/2"
  • Port Size 1/2"
  • Rod Dia. 1"
  • Max. Pressure 250 psi
  • Rod Thread Size 3/4"-16 UNF
  • Dimension Kk 3/4/16
  • Rod Thread Length 1.25"
  • Cylinder Action Double Acting
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Single Acting/Double Acting Double Acting
  • Magnetic Piston Yes
  • End Cap Material Anodized Aluminum
  • Air Cylinder Mount NFPA MX5/MS4
  • Air Cylinder Bore Dia. 4"
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list