Skip Content
CYLINDER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CYLINDER AIR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3MAT2.50X1.5
  • Mfr. Model # 3MAT2.50X1.5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item NFPA Air Cylinder
  • Body Material Stainless Steel
  • Features Sq. Head, Switch Ready
  • Cylinder Type Stainless Steel
  • Mount NFPA MX5 / MS4
  • Stroke 1-1/2"
  • Tube Material Stainless Steel
  • Bore Dia. 2-1/2"
  • Temp. Range -10 Degrees F - 165 Degrees F
  • Overall Length 7"
  • Standards NFPA, RoHS Compliant
  • Port Size 3/8"
  • Rod Dia. 0.625"
  • Dimension E 3"
  • Piston Material Composite
  • Max. Pressure 250 psi
  • Rod Thread Size 1/2"-20 UNF
  • Dimension Kk 1/2/20
  • Rod Thread Length 0.75"
  • End Cap Material Anodized Aluminum
  • Cylinder Action Double Acting
  • Piston Rod Material Case Hardened, Chrome Plated Steel
  • Magnetic Piston Yes
  • Single Acting/Double Acting Double Acting
  • Air Cylinder Type NFPA
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Mount NFPA MX5/MS4
  • Air Cylinder Bore Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list